Shop PIP

Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Gray, 2XL 12 PK

  • Mfr # 68-101/XXL
  • Zoro # G0663050

product price: 
$
87.79
/pk of 12, $7.32/ea
Sold in multiples of 12 pks for $1,053.48

Key Features

Color
Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
68-101/XXL
Zoro #
G0663050
UPC #
616314008290
Country of Origin
India
Item
Leather Drivers Gloves
Color
Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Application
Construction, Machine operation, Light duty welding, Utility work, Farming, Roping, Many other general Applications
Closure Type
Elastic
Stitching Material
Nylon
Standards
Not Tested
Series
68-101
Insulated
No
Glove Hand Style
Left and Right
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Leather Glove Liner Type
Unlined
Glove Back Color
Gray
Cuff Style
Shirred Slip-On
Touchscreen Compatible
No
Anti-Static
No
Biodegradable
Non-Biodegradable
Leather Glove Style
Drivers
Brand and Series
PIP(R) 68-101
Glove Materials
Cowhide
Leather Color
Gray
EN 388 Rating
Not Tested
Cuff Material
Leather
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Pairs per Package
12
EN 388 Impact Rated
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Palm/Back Material
Cowhide
Oil-Resistant
No
Includes Double Palm
No
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Cuff Color
Beige
Hand Protection Style
Glove
Reflective Backing
No
Palm Color
Gray

Dimensions

Glove Size
2XL
Glove Length
10 13/32 in
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Alpha
2XL
Size- Numeric
11

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 13/32 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.