Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, White, M 12 PK

  • Mfr # 71-3601/M

  • Zoro # G503441604


product price:  $82.99
/pk 12, $6.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-3601/M
Zoro #
G503441604
UPC #
616314009044
Country of Origin
India

Dimensions

Glove Size
M
Cuff Length
2 1/2 in
Size- Numeric
8
Glove Length Style
Standard
Size- Alpha
M
Glove Length
9 3/16 in

Details

Item
Leather Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Includes Reinforced Thumb Crotch
No
Standards
Not Tested
Stitching Material
Nylon
Leather Glove Style
Drivers
Cuff Material
Leather
Reflective Backing
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Back Color
White
Brand and Series
PIP(R) 71-3601
Palm/Back Material
Goatskin
Minimum Temperature
Not Rated
Leather Glove Liner Type
Unlined
Touchscreen Compatible
No
Insulated
No
Sold As
Pair
Pairs per Package
12
EN 388 Rating
Not Tested
Anti-Static
No
Palm Style
Single Layer
Leather Coverage Style
Full Leather
Cuff Style
Shirred Slip-On
Glove Construction
Cut and Sewn
Cuff Color
Beige
Glove Hand Style
Left and Right
Palm Color
White
Biodegradable
Non-Biodegradable
EN 388 Impact Rated
No
Glove Materials
Goatskin
ANSI/ISEA Abrasion Level
Not Rated
Includes Double Palm
No
Leather Color
White
Series
71-3601
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 3/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.