This item is Discontinued.

Pip Leather Drivers Gloves, Pigskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige, M 12 PK 70-361/M

Leather Drivers Gloves, Pigskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige, M 12 PK (Discontinued)

  • Mfr # 70-361/M
  • Zoro # G9325561
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70-361/M
Zoro #
G9325561
UPC #
616314008801
Country of Origin
China

Dimensions

Glove Size
M
Glove Length Style
Standard
Cuff Length
2 1/2 in
Glove Length
9 5/16 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Pigskin
Insulated
No
Stitching Material
Nylon
Standards
Not Tested
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Touchscreen Compatible
No
Brand and Series
PIP(R) 70-361
Leather Glove Style
Drivers
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Anti-Static
No
Cuff Style
Shirred Slip-On
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Leather Color
Beige
Glove Materials
Pigskin
Series
70-361
Reflective Backing
No
EN 388 Impact Rated
No
Pairs per Package
12
Glove Construction
Cut and Sewn
Oil-Resistant
No
Palm Style
Single Layer
EN 388 Rating
Not Tested
Minimum Temperature
Not Rated
Cuff Color
Beige
Includes Double Palm
No
Cuff Material
Leather
Palm/Back Material
Pigskin
Includes Reinforced Thumb Crotch
No
Palm Color
Beige
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 5/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.