Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Beige, M, 12 PK

  • Mfr # 984K

  • Zoro # G2819506


product price:  $128.99
/pk 12, $10.75/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984K
Zoro #
G2819506
UPC #
662909984241
Country of Origin
India

Dimensions

Glove Size
M
Glove Length Style
Standard
Glove Length
9 in
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide ( Double Palm )
Cuff Material
Leather
Leather Color
Beige
Cuff Color
Black
Standards
Not Tested
Glove Back Color
Beige
Insulated
No
Brand and Series
PIP(R) 984K
Reinforcement Coverage
Reinforced Palm
Biodegradable
Non-Biodegradable
Leather Glove Style
Drivers
Stitching Material
Nylon
Glove Leather Grade
A
Sold As
Pair
Touchscreen Compatible
No
Cuff Style
Shirred Slip-On
Glove Coating Finish
None
Glove Hand Style
Left and Right
Anti-Static
No
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cowhide
Series
984K
Leather Glove Liner Type
Unlined
Pairs per Package
12
Glove Features
Double Palm
EN 388 Rating
Not Tested
Glove Construction
Cut and Sewn
Includes Double Palm
Yes
Palm/Back Material
Cowhide
Includes Reinforced Thumb Crotch
No
Palm Color
Beige
Minimum Temperature
Not Rated
Reflective Backing
No
EN 388 Impact Rated
No
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Palm Style
Single Layer
Finger Coverage
Full Finger
Oil-Resistant
No
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.