
Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Beige, S, 12 PK
Mfr # 68-168/S
Zoro # G9325272
product price:Â $158.99
/pk 12, $13.25/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-168/S
Zoro #
G9325272
UPC #
616314008535
Country of Origin
India
Dimensions
Glove Size
S
Cuff Length
2 1/2 in
Glove Length
8 13/16 in
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 8 13/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.