Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Beige, S, 12 PK

  • Mfr # 984K

  • Zoro # G2819689


product price:  $128.99
/pk 12, $10.75/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984K
Zoro #
G2819689
UPC #
662909984234
Country of Origin
India

Dimensions

Glove Size
S
Glove Length
8 in
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide ( Double Palm )
Glove Hand Style
Left and Right
Anti-Static
No
Brand and Series
PIP(R) 984K
Cuff Color
Black
Cuff Style
Shirred Slip-On
Stitching Material
Nylon
Leather Color
Beige
Glove Back Color
Beige
Leather Glove Style
Drivers
Touchscreen Compatible
No
Standards
Not Tested
Glove Materials
Cowhide
Glove Coating Finish
None
Sold As
Pair
Cuff Material
Leather
Insulated
No
Biodegradable
Non-Biodegradable
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Abrasion Level
Not Rated
Glove Leather Grade
A
Leather Glove Liner Type
Unlined
Series
984K
Leather Coverage Style
Full Leather
Glove Features
Double Palm
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Includes Double Palm
Yes
Reflective Backing
No
Palm Color
Beige
EN 388 Rating
Not Tested
Palm Style
Single Layer
Hand Protection Style
Glove
Oil-Resistant
No
Palm/Back Material
Cowhide
Glove Construction
Cut and Sewn
Pairs per Package
12
Finger Coverage
Full Finger
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 8 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.