Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Natural, M, 12 PK

  • Mfr # 09-LC418/M

  • Zoro # G2820188


product price:  $336.99
/pk 12, $28.08/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-LC418/M
Zoro #
G2820188
UPC #
616314227196
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length Style
Standard
Glove Length
9 13/32 in
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Drivers Gloves
Color
Natural
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin
Cuff Material
Leather
Brand and Series
PIP(R) 09-LC418
Glove Leather Grade
B, C
Sold As
Pair
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Cut Load - Palm Side
1,518 g
Glove Materials
Goatskin
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Load - Back Side
1,518 g
Cuff Style
Shirred Slip-On
Leather Color
White
Glove Coating Finish
None
Anti-Static
No
ANSI/ISEA Cut Level - Back Side
A4
Biodegradable
Non-Biodegradable
Cuff Color
Black
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Level - 2011
4
Leather Glove Style
Drivers
ANSI/ISEA Cut Level
A4
Standards
ASTM F2992-15
Glove Back Color
White
Glove Hand Style
Left and Right
Insulated
No
Touchscreen Compatible
No
ANSI/ISEA Cut Level - Palm Side
A4
ANSI/ISEA Cut Load
1518
Leather Glove Liner Type
Aramid
Internal Reinforcement Material
Aramid
Cut-Resistance Coverage
Full
Series
09-LC418
Oil-Resistant
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
EN 388 Rating
Not Tested
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Color
Beige
Pairs per Package
12
Includes Double Palm
No
Leather Coverage Style
Full Leather
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Reflective Backing
No
Palm Style
Single Layer
Palm/Back Material
Cowhide
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 13/32 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Standard, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products