Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Natural, S, 12 PK

  • Mfr # 09-LC418/S

  • Zoro # G2820407


product price:  $336.99
/pk 12, $28.08/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-LC418/S
Zoro #
G2820407
UPC #
616314227189
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9 5/16 in
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
Natural
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Load - Palm Side
1,518 g
Cuff Material
Leather
Glove Back Color
White
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Anti-Static
No
ANSI/ISEA Cut Level - Palm Side
A4
Glove Coating Finish
None
Touchscreen Compatible
No
ANSI/ISEA Cut Load - Back Side
1,518 g
ANSI/ISEA Cut Level - 2011
4
Reinforcement Coverage
Reinforced Palm
Insulated
No
Leather Color
White
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level - Back Side
A4
Cuff Style
Shirred Slip-On
ANSI/ISEA Cut Level
A4
Glove Materials
Goatskin
Cuff Color
Black
Standards
ASTM F2992-15
Sold As
Pair
Glove Leather Grade
B, C
Leather Glove Style
Drivers
Brand and Series
PIP(R) 09-LC418
ANSI/ISEA Cut Load
1518
Cut-Resistance Coverage
Full
Leather Glove Liner Type
Aramid
Series
09-LC418
Internal Reinforcement Material
Aramid
Finger Coverage
Full Finger
Leather Coverage Style
Full Leather
Glove Construction
Cut and Sewn
Palm Color
Beige
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Oil-Resistant
No
Pairs per Package
12
Reflective Backing
No
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Palm/Back Material
Cowhide
EN 388 Impact Rated
No
EN 388 Rating
Not Tested
Includes Double Palm
No
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 5/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Standard, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.