Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Sup Grade, L, PK12

  • Mfr # 68-165HV/L

  • Zoro # G703441275


product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns

Key Features

Material
Top Grain Cowhide
Thumb Style
Keystone
Leather Grade
Superior
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-165HV/L
Zoro #
G703441275
UPC #
616314051500
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Leather Drivers Gloves
Material
Top Grain Cowhide
Thumb Style
Keystone
Leather Grade
Superior
Color
Natural

Description

Leather Drivers Gloves,Superior Grade,L,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.