Zoro Homepage

Leather Drivers Gloves, Sup Grade, M, PK12

  • Mfr # 68-165HV/M

  • Zoro # G804176496


product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns

Key Features

Color
Natural
Thumb Style
Keystone
Leather Grade
Superior
Material
Top Grain Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-165HV/M
Zoro #
G804176496
UPC #
616314054440
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Color
Natural
Thumb Style
Keystone
Leather Grade
Superior
Material
Top Grain Cowhide

Description

Leather Drivers Gloves,Superior Grade,M,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.