Leather Drivers Gloves, Sup Grade, S, PK12
Mfr # 68-165HV/S
Zoro # G504176543
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
Key Features
Thumb Style
Keystone
Color
Natural
Leather Grade
Superior
Material
Top Grain Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-165HV/S
Zoro #
G504176543
UPC #
616314055386
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Leather Drivers Gloves
Thumb Style
Keystone
Color
Natural
Leather Grade
Superior
Material
Top Grain Cowhide
Description
Leather Drivers Gloves,Superior Grade,S,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.