Zoro Homepage

Leather Drivers Gloves, Sup Grd, 2XL, PK12

  • Mfr # 68-165HV/XXL

  • Zoro # G004176401


product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns

Key Features

Thumb Style
Keystone
Leather Grade
Superior
Color
Natural
Material
Top Grain Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-165HV/XXL
Zoro #
G004176401
UPC #
616314065712
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Leather Drivers Gloves
Thumb Style
Keystone
Leather Grade
Superior
Color
Natural
Material
Top Grain Cowhide

Description

Leather Drivers Gloves,Superior Grade,2XL,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.