Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Full Finger, Gray, L, 12 PK

  • Mfr # KS900-EA

  • Zoro # G2820809


product price: $319.99
/pk 12, $26.67/ea
Free Shipping & Returns

Key Features

Color
Gray
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS900-EA
Zoro #
G2820809
UPC #
662909900180
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
12 in
Glove Length Style
Standard
Cuff Length
4 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Leather Color
Gray
Glove Coating Material
Uncoated
Glove Back Color
Gray
ANSI/ISEA Cut Level - 2011
2
Glove Back Material
Cowhide
Anti-Static
No
Glove Hand Style
Left and Right
Cuff Color
Beige
Biodegradable
Non-Biodegradable
Brand and Series
PIP(R) KS900-EA
Insulated
No
Leather Glove Style
Work
Touchscreen Compatible
No
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
A2
Palm Material
Cowhide
Glove Leather Grade
B, C
Stitching Material
Nylon
Cuff Material
Leather
Standards
ASTM F2992-15
Reinforcement Coverage
Reinforced Palm
Glove Coating Finish
None
Leather Glove Liner Type
Kevlar(R)
Internal Reinforcement Material
Kevlar(R)
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
884
Series
KS900-EA
Palm Style
Single Layer
Reflective Backing
No
Hand Protection Style
Glove
Palm Color
Beige
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
EN 388 Rating
Not Tested
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Includes Double Palm
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Pairs Per Package
12
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.