Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Full Finger, Gray, XL, 12 PK

  • Mfr # KS900-EA

  • Zoro # G2819619


product price: $319.99
/pk 12, $26.67/ea
Free Shipping & Returns

Key Features

Color
Gray
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS900-EA
Zoro #
G2819619
UPC #
662909900197
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
12 1/4 in
Glove Length Style
Standard
Cuff Length
4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Touchscreen Compatible
No
Palm Material
Cowhide
Biodegradable
Non-Biodegradable
Standards
ASTM F2992-15
Reinforcement Coverage
Reinforced Palm
Anti-Static
No
Leather Glove Style
Work
Cuff Color
Beige
Brand and Series
PIP(R) KS900-EA
Insulated
No
Glove Hand Style
Left and Right
Cuff Material
Leather
Leather Color
Gray
ANSI/ISEA Cut Level
A2
Glove Back Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Finish
None
ANSI/ISEA Cut Level - 2011
2
Sold As
Pair
Stitching Material
Nylon
Glove Coating Material
Uncoated
Glove Back Material
Cowhide
Glove Leather Grade
B, C
Leather Glove Liner Type
Kevlar(R)
Series
KS900-EA
Internal Reinforcement Material
Kevlar(R)
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
884
EN 388 Rating
Not Tested
Hand Protection Style
Glove
Includes Double Palm
No
Palm Style
Single Layer
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Full Leather
Reflective Backing
No
Pairs Per Package
12
Palm Color
Beige
Oil-Resistant
No
Glove Construction
Cut and Sewn
Minimum Temperature
Not Rated
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 12 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Standard, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.