Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Full Finger, Off-White, S, 12 PK

  • Mfr # 8000

  • Zoro # G2820510


product price: $76.85
/pk 12, $6.40/ea
Free Shipping & Returns

Key Features

Color
Off-White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000
Zoro #
G2820510
UPC #
662909800008
Country of Origin
India

Dimensions

Glove Size
S
Glove Length
12 in
Glove Length Style
Standard
Cuff Length
4 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Color
Off-White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Reinforcement Coverage
Reinforced Palm
Glove Hand Style
Left and Right
Leather Glove Style
Work
Leather Color
Beige
Glove Back Material
Cotton Canvas
Glove Leather Grade
A
ANSI/ISEA Abrasion Level
Not Rated
Sold As
Pair
Anti-Static
No
Insulated
No
Glove Coating Material
Uncoated
Biodegradable
Non-Biodegradable
Palm Material
Cowhide
Glove Coating Finish
None
Cuff Color
Black
Brand and Series
PIP(R) 8000
Stitching Material
Nylon
Glove Back Color
White
Standards
Not Tested
Cuff Material
Leather
Touchscreen Compatible
No
Leather Glove Liner Type
Unlined
Series
8000
Leather Coverage Style
Leather Palm
Palm Color
Gray
Reflective Backing
No
EN 388 Rating
Not Tested
Palm Style
Single Layer
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Construction
Cut and Sewn
Includes Double Palm
No
EN 388 Impact Rated
No
Pairs Per Package
12
Oil-Resistant
No
Hand Protection Style
Glove
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.