Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Full Finger, Off-White, XL, 12 PK

  • Mfr # 8000

  • Zoro # G2820504


product price: $76.85
/pk 12, $6.40/ea
Free Shipping & Returns

Key Features

Color
Off-White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000
Zoro #
G2820504
UPC #
662909800039
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length Style
Standard
Glove Length
12 1/4 in
Cuff Length
4 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
Off-White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Coating Finish
None
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Standards
Not Tested
Glove Coating Material
Uncoated
Insulated
No
Glove Hand Style
Left and Right
Glove Back Material
Cotton Canvas
Anti-Static
No
Touchscreen Compatible
No
Cuff Color
Black
Leather Color
Beige
Reinforcement Coverage
Reinforced Palm
Glove Leather Grade
A
Glove Back Color
White
Cuff Material
Leather
Brand and Series
PIP(R) 8000
Palm Material
Cowhide
Stitching Material
Nylon
Leather Glove Style
Work
Biodegradable
Non-Biodegradable
Series
8000
Leather Glove Liner Type
Unlined
EN 388 Rating
Not Tested
Pairs Per Package
12
Glove Construction
Cut and Sewn
Palm Style
Single Layer
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Includes Double Palm
No
Palm Color
Gray
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Hand Protection Style
Glove
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 12 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.