Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray, M, 12 PK
Mfr # 600-EA
Zoro # G2821840
product price: $61.49
/pk 12, $5.12/eaKey Features
Color
Gray
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-EA
Zoro #
G2821840
UPC #
662909005991
Country of Origin
India
Dimensions
Glove Size
M
Glove Length Style
Standard
Glove Length
9 7/8 in
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 7/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.