Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Off-White, L, 12 PK

  • Mfr # 500DP-AA

  • Zoro # G2819320


product price: $92.29
/pk 12, $7.69/ea
Free Shipping & Returns

Key Features

Color
Off-White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500DP-AA
Zoro #
G2819320
UPC #
662909702739
Country of Origin
India

Dimensions

Glove Size
L
Glove Length Style
Standard
Glove Length
10 in
Cuff Length
2 1/2 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
Off-White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Coating Finish
None
Standards
Not Tested
Glove Hand Style
Left and Right
Cuff Material
Leather
Touchscreen Compatible
No
Palm Material
Cowhide
Anti-Static
No
Glove Back Color
White
Cuff Color
Black
Sold As
Pair
Leather Glove Style
Work
ANSI/ISEA Abrasion Level
Not Rated
Glove Back Material
Cotton Canvas
Glove Leather Grade
A
Stitching Material
Aramid
Glove Coating Material
Uncoated
Brand and Series
PIP(R) 500BD-AA
Reinforcement Coverage
Reinforced Palm
Biodegradable
Non-Biodegradable
Insulated
No
Leather Color
Gray
Series
500BD-AA
Leather Glove Liner Type
Unlined
Reflective Backing
No
Hand Protection Style
Glove
Glove Features
Double Palm
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Palm Style
Double Layer
Leather Coverage Style
Leather Palm
Pairs Per Package
12
EN 388 Rating
Not Tested
Palm Color
Beige
Oil-Resistant
No
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Includes Double Palm
Yes
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Aramid, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.