Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Off-White, M, 12 PK

  • Mfr # 500DP-AA

  • Zoro # G2821649


product price: $92.29
/pk 12, $7.69/ea
Free Shipping & Returns

Key Features

Color
Off-White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500DP-AA
Zoro #
G2821649
UPC #
662909500281
Country of Origin
India

Dimensions

Glove Size
M
Glove Length Style
Standard
Glove Length
9 in
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Color
Off-White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Touchscreen Compatible
No
Standards
Not Tested
Leather Color
Gray
Glove Leather Grade
A
Glove Back Material
Cotton Canvas
Palm Material
Cowhide
Glove Coating Material
Uncoated
Glove Hand Style
Left and Right
Leather Glove Style
Work
Glove Back Color
White
Insulated
No
Brand and Series
PIP(R) 500BD-AA
ANSI/ISEA Abrasion Level
Not Rated
Stitching Material
Aramid
Cuff Color
Black
Sold As
Pair
Glove Coating Finish
None
Anti-Static
No
Biodegradable
Non-Biodegradable
Reinforcement Coverage
Reinforced Palm
Cuff Material
Leather
Series
500BD-AA
Leather Glove Liner Type
Unlined
Glove Features
Double Palm
EN 388 Rating
Not Tested
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
Includes Double Palm
Yes
Palm Color
Beige
EN 388 Impact Rated
No
Reflective Backing
No
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Pairs Per Package
12
Palm Style
Double Layer
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Aramid, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.