Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Yellow, M, 12 PK

  • Mfr # 500Y/M

  • Zoro # G2819926


product price: $61.75
/pk 12, $5.15/ea

Key Features

Color
Yellow
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500Y/M
Zoro #
G2819926
UPC #
662909025005
Country of Origin
India

Dimensions

Glove Size
M
Glove Length Style
Standard
Glove Length
9 in
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Color
Yellow
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Reinforcement Coverage
Reinforced Palm
Glove Back Material
Cotton Canvas
Touchscreen Compatible
No
Sold As
Pair
Anti-Static
No
Glove Hand Style
Left and Right
Brand and Series
PIP(R) 500Y
Palm Material
Cowhide
Biodegradable
Non-Biodegradable
Stitching Material
Nylon
Cuff Material
Leather
Standards
Not Tested
Glove Coating Finish
None
Glove Back Color
Yellow
Leather Glove Style
Work
Leather Color
Gray
Cuff Color
Black
Glove Leather Grade
A
Glove Coating Material
Uncoated
Insulated
No
ANSI/ISEA Abrasion Level
Not Rated
Series
500Y
Leather Glove Liner Type
Unlined
Palm Color
Beige
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Leather Coverage Style
Leather Palm
Palm Style
Single Layer
Oil-Resistant
No
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Pairs Per Package
12
Includes Double Palm
No
Glove Construction
Cut and Sewn
EN 388 Rating
Not Tested
Reflective Backing
No
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.