Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Leather Gloves, Cut Level A2 , L 12 PK 09-K3700/L

Leather Gloves, Cut Level A2 , L 12 PK (Discontinued)

  • Mfr # 09-K3700/L
  • Zoro # G503441314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K3700/L
Zoro #
G503441314
UPC #
616314009983
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
9 19/32 in
Cuff Length
2 1/2 in
Size- Numeric
9
Glove Length Style
Standard
Size- Alpha
L

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A2
Color
Brown
ANSI/ISEA Abrasion Level
Not Rated
Series
Kut Gard(R) 09-K3700
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
770
Glove Construction
Cut and Sewn
Biodegradable
Non-Biodegradable
Brand and Series
PIP Kut Gard(R) 09-K3700
Leather Coverage Style
Full Leather
Glove Liner Material
Kevlar(R)
Finger Coverage
Full Finger
Thumb Style
Straight
Stitching Material
Nylon
Glove Back Color
Brown
Insulated
No
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Leather Color
Brown
Includes Double Palm
No
Oil-Resistant
No
EN 388 Impact Rated
No
Anti-Static
No
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Leather Glove Liner Type
Kevlar(R)
Glove Cut
Gunn
Standards
ASTM F2992-15
Palm Material
Goatskin
Arc Flash PPE Category
2
Cuff Color
Beige
Reflective Backing
No
Cuff Material
Leather
Internal Reinforcement Material
Kevlar(R)
Glove Back Material
Goatskin
Sold As
Pair
EN 388 Rating
Not Tested
Palm Color
Beige
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Hand Style
Left and Right
Touchscreen Compatible
No
Leather Glove Style
Drivers
Leather Grade
Premium
Palm Style
Single Layer
Glove Lining Material
Kevlar ®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 19/32 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.