Zoro Homepage
This item is Discontinued.
Pip Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, Beige, M, 12 PK 09-K3720/M

Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, Beige, M, 12 PK (Discontinued)

  • Mfr # 09-K3720/M
  • Zoro # G2819348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K3720/M
Zoro #
G2819348
UPC #
616314159084
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length Style
Standard
Glove Length
9 13/32 in
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 13/32 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Standard, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.