Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, Beige, S, 12 PK 09-K3720/S

Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, Beige, S, 12 PK (Discontinued)

  • Mfr # 09-K3720/S
  • Zoro # G2821877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K3720/S
Zoro #
G2821877
UPC #
616314159091
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length Style
Standard
Glove Length
9 3/16 in
Cuff Length
2 1/2 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Goatskin with Cowhide Back
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin
Insulated
No
Sold As
Pair
Glove Back Color
Beige
Cuff Material
Leather
Anti-Static
No
Leather Glove Style
Drivers
ANSI/ISEA Cut Load - Back Side
779 g
ANSI/ISEA Cut Level
A2
Glove Materials
Goatskin
Glove Leather Grade
B, C
ANSI/ISEA Cut Level - Palm Side
A2
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Cut Load - Palm Side
779 g
Cuff Color
Black
Glove Coating Finish
None
Cuff Style
Shirred Slip-On
Glove Hand Style
Left and Right
Leather Color
Beige
Stitching Material
Nylon
ANSI/ISEA Cut Level - Back Side
A2
Standards
ASTM F2992-15
Touchscreen Compatible
No
Brand and Series
PIP(R) 09-K3720
Biodegradable
Non-Biodegradable
Reinforcement Coverage
Reinforced Palm
Internal Reinforcement Material
Kevlar(R)
Leather Glove Liner Type
Kevlar(R)
ANSI/ISEA Cut Load
779
Cut-Resistance Coverage
Full
Series
09-K3720
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Palm/Back Material
Goatskin with Cowhide Back
EN 388 Rating
Not Tested
Hand Protection Style
Glove
EN 388 Impact Rated
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Pairs per Package
12
Includes Double Palm
No
Reflective Backing
No
Palm Color
Beige
Finger Coverage
Full Finger
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 3/16 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Standard, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.