Leather Gloves, Shirred Slip-On, Keystone Thumb, Gunn Cut, Gray, 2XL, 12 PK

  • Mfr # 993K/XXL

  • Zoro # G8614444


product price:  $71.19
/pk 12, $5.93/ea

Key Features

Glove Size
2XL
Color
Gray
Thumb Style
Keystone
Glove Liner Material
Unlined
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
993K/XXL
Zoro #
G8614444
UPC #
-
Country of Origin
India

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Alpha
2XL
Glove Length
10 1/2 in
Size- Numeric
11

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Keystone
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Shirred Slip-On
Glove Cut
Gunn
Finger Coverage
Full Finger
Leather Palm Process
Tanned
Lining
Unlined
Application
Construction, Masonry, Agriculture, Iron/Steel Work, Mining, Foundry Operations, Transportation, Electrical Contractors
Sold As
Pair
Stitching Material
Aramid
Glove Back Material
Cowhide
Glove Leather Grade
B, C
Insulated
No
Standards
Not Tested
Palm Material
Cowhide
ANSI/ISEA Cut Level - 2011
1
Leather Glove Style
Drivers
Series
993/K
Leather Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Glove Back Color
Gray
Touchscreen Compatible
No
Leather Glove Liner Type
Unlined
Anti-Static
No
Glove Hand Style
Left and Right
Brand and Series
PIP(R) 993K
ANSI/ISEA Impact Level
Not Tested
Includes Red Palm
No
Glove Features
Sewn Aramid Thread
Cuff Color
Beige
Glove Safety Features
Cowhide Palm
ANSI/ISEA Abrasion Cycles
Not Tested
EN 388 Rating
Not Tested
Cuff Material
Leather
ANSI/ISEA Cut Load
Not Tested
EN 388 Impact Rated
No
ANSI/ISEA Heat Level
Not Tested
Reflective Backing
No
Palm Color
Gray
Pairs per Package
12
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Oil-Resistant
No
Minimum Temperature
Not Rated
Palm Style
Single Layer
Glove Construction
Cut and Sewn
Leather Coverage Style
Full Leather
Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Aramid, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.