Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue, M, 12 PK

  • Mfr # 84-7532/M

  • Zoro # G9129771


product price: $32.59
/pk 12, $2.72/ea

Key Features

Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84-7532/M
Zoro #
G9129771
UPC #
616314007729
Country of Origin
India

Dimensions

Glove Size
M
Glove Length
9 13/16 in
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Palm Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Sold As
Pair
Insulated
No
Glove Back Material
Cotton Canvas
Palm Material
Cowhide
Glove Leather Grade
B, C
Stitching Material
Nylon
Standards
Not Tested
Glove Hand Style
Left and Right
Cuff Material
Rubberized Safety Cuff
ANSI/ISEA Abrasion Level
Not Rated
Leather Color
Gray
Touchscreen Compatible
No
Anti-Static
No
Glove Back Color
Blue/Red
Brand and Series
PIP(R) 84-7532
Leather Glove Style
Work
Series
84-7532
Leather Glove Liner Type
Unlined
Biodegradable
Non-Biodegradable
Includes Double Palm
No
Cuff Color
Blue
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Palm Color
Beige
EN 388 Rating
Not Tested
Pairs Per Package
12
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Reflective Backing
No
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Hand Protection Style
Glove
Oil-Resistant
No
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 13/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.