Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue, M, 12 PK

  • Mfr # 85-7500/M

  • Zoro # G703519523


product price:  $33.15
/pk 12, $2.76/ea

Key Features

Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-7500/M
Zoro #
G703519523
UPC #
616314122194
Country of Origin
India

Dimensions

Glove Size
M
Glove Length
10 in
Size- Alpha
M
Size- Numeric
8
Glove Length Style
Standard
Cuff Length
2 1/2 in

Details

Item
Leather Palm Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Sold As
Pair
Oil-Resistant
No
EN 388 Impact Rated
No
Palm Color
Beige
Glove Back Material
Cotton Canvas
Cuff Material
Rubberized Safety Cuff
Touchscreen Compatible
No
Leather Coverage Style
Full Leather
Brand and Series
PIP(R) 85-7500
Pairs Per Package
12
Standards
Not Tested
Palm Style
Single Layer
Leather Glove Style
Work
Glove Back Color
Blue/Red
Leather Glove Liner Type
Unlined
Series
85-7500
Reflective Backing
No
Leather Color
Gray
Biodegradable
Non-Biodegradable
Glove Construction
Cut and Sewn
Minimum Temperature
Not Rated
EN 388 Rating
Not Tested
Palm Material
Cowhide
Cuff Color
Blue
Hand Protection Style
Glove
Anti-Static
No
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Glove Hand Style
Left and Right
Insulated
No
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
Not Rated
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.