Leather Palm Gloves, Safety, Wing Thumb, Gunn Cut, Blue, S, 12 PK

  • Mfr # 84-7532/S

  • Zoro # G9129747


product price: $32.59
/pk 12, $2.72/ea

Key Features

Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-7532/S
Zoro #
G9129747
UPC #
616314007712
Country of Origin
India

Dimensions

Glove Size
S
Glove Length
9 3/16 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Palm Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Sold As
Pair
Glove Leather Grade
B, C
Standards
Not Tested
Stitching Material
Nylon
Glove Back Material
Cotton Canvas
Insulated
No
Palm Material
Cowhide
Leather Color
Gray
Leather Glove Style
Work
ANSI/ISEA Abrasion Level
Not Rated
Touchscreen Compatible
No
Brand and Series
PIP(R) 84-7532
Series
84-7532
Leather Glove Liner Type
Unlined
Glove Hand Style
Left and Right
Glove Back Color
Blue/Red
Biodegradable
Non-Biodegradable
Anti-Static
No
Minimum Temperature
Not Rated
EN 388 Impact Rated
No
Oil-Resistant
No
Cuff Material
Rubberized Safety Cuff
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Full Leather
Palm Color
Beige
Hand Protection Style
Glove
Reflective Backing
No
Palm Style
Single Layer
Pairs per Package
12
Includes Double Palm
No
EN 388 Rating
Not Tested
Cuff Color
Blue

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 9 3/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.