
Leather Palm Gloves, Cowhide, Knit Cuff, Straight Thumb, Full Finger, Blue, L, 12 PK
Mfr # 86-4104
Zoro # G0663218
product price: $25.59
/pk 12, $2.13/eaKey Features
Glove Size
L
Color
Blue
Thumb Style
Straight
Glove Liner Material
Cotton Liner
Glove Materials
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86-4104
Zoro #
G0663218
UPC #
616314008122
Country of Origin
Pakistan
Dimensions
Glove Size
L
Cuff Length
2 1/2 in
Glove Length Style
Standard
Glove Length
10.2 in
Size- Alpha
L
Size- Numeric
9
Thickness
18 ga
Description
Leather Gloves, Glove Style Cut and Sewn, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Cowhide, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.