Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Cleaning Station, Loose, Anti-Fog, Anti-Static, Non-Silicone, 600 Tissues

  • Mfr # 252-LCS08

  • Zoro # G1284267


product price: $73.35
/pk 8, $9.17/ea

Key Features

Tissue Count
600
Includes
(2) Boxes of 300 Count Tissues, 8 oz of Anti-Fog and Anti-Static Cleaner, Disposable Dispenser, Spray Pump Bottle
Lens Treatment Properties
Anti-Fog, Anti-Static
Solution Type
Non-Silicone
Wipe Size
2 in (W) x 4 in (L)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
252-LCS08
Zoro #
G1284267
UPC #
616314025525
Country of Origin
United States

Dimensions

Wipe Size
2 in (W) x 4 in (L)
Bottle Size
8 fl oz
Station Width
5 in
Station Depth
6 in
Station Height
4 in
Tissue Length
4 in
Tissue Width
2 in

Details

Item
Lens Cleaning Station
Tissue Count
600
Includes
(2) Boxes of 300 Count Tissues, 8 oz of Anti-Fog and Anti-Static Cleaner, Disposable Dispenser, Spray Pump Bottle
Lens Treatment Properties
Anti-Fog, Anti-Static
Solution Type
Non-Silicone
Tissue Dispensing Type
Loose
Station Material
Corrugated Cardboard
Holder Mount Location
Cabinet, Countertop, Wall
Tissue Type
Dry
For Use With
For plastic, glass or polycarbonate lenses

Description

Lens Cleaning Station, Bottle Size 8 fl oz, Holder Mount Location Cabinet, Countertop, Wall, Includes (2) Boxes of 300 Count Tissues, 8 oz of Anti-Fog and Anti-Static Cleaner, Disposable Dispenser, Spray Pump Bottle, Lens Treatment Properties Anti-Fog, Anti-Static, Solution Type Non-Silicone, Station Depth 6 in, Station Height 4 in, Station Material Corrugated Cardboard, Station Width 5 in, Tissue Count 600, Tissue Dispensing Type Loose, Tissue Length 4 in, Tissue Type Dry, Tissue Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.