Shop PIP
See all product information
Create Account
Light Weight Seamless Knit Nylon Glove, White, 12PK
- Mfr # 10597
- Zoro # G424210075
product price:Â
$
20.79
/pk of 12, $1.73/ea
Sold in multiples of 30Â pks for
$623.70
Key Features
Color
White
Application
Enhanced Grip General Assembly Food Processing Warehousing and Package Handling Parts Handling
Glove Materials
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10597
- Zoro #
- G424210075
- UPC #
- -
- Country of Origin
- Mexico
- Color
- White
- Application
- Enhanced Grip General Assembly Food Processing Warehousing and Package Handling Parts Handling
- Glove Materials
- Nylon
Dimensions
- Glove Size
- MENS
Description
Seamless nylon knit shell is comfortable and reduces hand fatigue, Knit Wrist helps prevent dirt and debris from entering the glove, Nylon yarns absorb perspiration and leave hands cool and comfortable, Ideal for use where low lint properties are desired, Can be used as a glove liner
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.