Lightweight Chemical-Resistant Gloves, Large, Ambidextrous Hand, Nitrile, Green, Unlined Lining
- Mfr # 50-N110G/L
- Zoro # G216312420
product price:Â
$
2.25
/ea
Sold in multiples of 12 for
$27.00
Key Features
Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Cuff Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-N110G/L
- Zoro #
- G216312420
- UPC #
- 616314035210
- Country of Origin
- Pakistan
- Color
- Green
- Glove Materials
- Nitrile
- Cuff Style
- Straight
- Glove Texture
- Raised Diamond
- Supported / Unsupported
- Unsupported
- Series
- 50-N110G
- Glove Hand Style
- Ambidextrous
- Resists
- Abrasion, Chemical and Puncture
- Glove Liner Material
- Unlined
Dimensions
- Glove Size
- L
- Glove Length
- 13 in
- Glove Thickness
- 11 mil
Description
Assurance chemical-resistant gloves unsupported, series: 50-N110G, L, nitrile, green, raised diamond grip, unlined, straight cuff, nitrile, 13 in length, resists: abrasion, chemicals and puncturethe Assurance brand of products has been developed for chemical-resistant applications found in all types of industrial settings and designed with the utmost safety in mind. Chemicalresistance test results are available on a wide variety of chemical families found commonly in the workplace all of these gloves have been tested for durability as well. Assurance hand protection will satisfy your needs or we'll take the product back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.