Lightweight Cut-Resistant Gloves, 2XS, Uncoated Coating, 13 ga Filament Fiber/Cotton
- Mfr # 17-D200/XXS
- Zoro # G216494447
product price:Â
$
12.29
/ea
Sold in multiples of 12 for
$147.48
Key Features
Cuff Style
Continuous Knit Wrist
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
White
Glove Hand Style
Seamless Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-D200/XXS
- Zoro #
- G216494447
- UPC #
- 616314036835
- Country of Origin
- United States
- Cuff Style
- Continuous Knit Wrist
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- Uncoated
- Color
- White
- Glove Hand Style
- Seamless Knit
- Palm Material
- Dyneema Fiber
- Glove Lining Material
- Dyneema Fiber
Dimensions
- Glove Size
- 2XS
Description
PIP Kut-Gard cut-resistant gloves lightweight unisex, series: 17-D200, 2xs size, Dyneema, white, seamless style, ANSI/ISEA cut level: A2, Dyneema lining, continuous knit wrist cuff, uncoated coating, resists: cutkut Gard seamless knit gloves and sleeves are designed to provide the highest possible cut protection for the food industry. Because they comply with both the us and canadian standards for food contact, kut Gard gloves and sleeves blended with antimicrobial fibers can be used for operations where direct, indirect, and incidental contact with food may occur.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.