Long Sleeve Shirt, Lay Flat, Hi-Vis Orange
- Mfr # 312-1350B
- Zoro # G322917205
product price:Â
$
13.55
/ea
Key Features
Ultraviolet Protection Factor
50
Fabric Weight
5 oz
Number of Outside Pockets
1
Collar Style
Lay Flat
Reflective Stripe Main Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312-1350B
- Zoro #
- G322917205
- UPC #
- 616314190629
- Country of Origin
- China
- Ultraviolet Protection Factor
- 50
- Fabric Weight
- 5 oz
- Number of Outside Pockets
- 1
- Collar Style
- Lay Flat
- Reflective Stripe Main Color
- Silver
- Pocket Locations
- Left Chest
- Standards
- ANSI/ISEA 107
- Features
- 1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
- Gender
- Men's
- Color
- Hi-Vis Orange
- Item
- Long Sleeve Shirt
- Back Stripe Pattern
- U
- ANSI Class
- 2
- Moisture-Wicking
- Yes
- ANSI Type
- R
- Material
- 100% Polyester
- Shirt Style
- T-Shirt
- Shell Material
- 100% Polyester
- Wire Color
- Hi-Vis Orange
- Traction Material
- 100% Polyester
Dimensions
- Length
- 63 in
- Sleeve Length
- 29.5 in
- Size
- 5XL
- Maximum Chest Size
- 28 in
- Size-Body Type
- Regular
- Reflective Stripe Width
- 2 in
- Fits Chest Size
- 1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
Long Sleeve Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Orange, Size 5XL, Size-Body Type Regular, Fabric Weight 5 oz, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Long, Maximum Chest Size 28 in, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.