Shop PIP

Long Sleeve Shirt, Lay Flat, Hi-Vis Yellow

  • Mfr # 313-1390B
  • Zoro # G222917244

product price: 
$
14.25
/ea

Key Features

Color
Hi-Vis Yellow
Size
3XL
Size-Body Type
Regular
Gender
Men's
Back Stripe Pattern
U
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
313-1390B
Zoro #
G222917244
UPC #
616314397455
Country of Origin
China

Dimensions

Size
3XL
Size-Body Type
Regular
Sleeve Length
28.5 in
Maximum Chest Size
58 in
Length
31 1/2 in
Reflective Stripe Width
2 in
Fits Chest Size
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Bottle Size
3XL
Size - Alpha
3XL

Details

Color
Hi-Vis Yellow
Item
Long Sleeve Shirt
Gender
Men's
Back Stripe Pattern
U
Material
100% Polyester
Standards
ANSI/ISEA 107
Collar Style
Lay Flat
Fabric Weight
5 oz
Shirt Style
T-Shirt
ANSI Type
R
Ultraviolet Protection Factor
50
Reflective Stripe Main Color
Silver
ANSI Class
3
Pocket Locations
Left Chest
Number of Outside Pockets
1
Features
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Shell Material
100% Polyester
Wire Color
Hi-Vis Yellow

Description

Long Sleeve Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Yellow, Size 3XL, Size-Body Type Regular, Fabric Weight 5 oz, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Long, Maximum Chest Size 58 in, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.