Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Sleeve Shirt, V-Neck, Hi-Vis Orange

  • Mfr # 312W6367H

  • Zoro # G022917192


product price: $55.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312W6367H
Zoro #
G022917192
UPC #
848309031673
Country of Origin
China

Description

Long Sleeve Shirt, Gender Women's, ANSI Class 2, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style V-Neck, Color Hi-Vis Orange, Size XL, Size-Body Type Regular, Fabric Weight 4.5 oz, Garment Features Navy Bottom, Standards ANSI 107, Sleeve Type Long, Maximum Chest Size 41 1/2 in, ANSI Type R, Cuff Style Button

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.