Long Sleeve Shirt, V-Neck, Hi-Vis Orange
Mfr # 312W6367H
Zoro # G222917411
product price: $55.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312W6367H
Zoro #
G222917411
UPC #
848309030959
Country of Origin
China
Description
Long Sleeve Shirt, Gender Women's, ANSI Class 2, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style V-Neck, Color Hi-Vis Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 4.5 oz, Garment Features Navy Bottom, Standards ANSI 107, Sleeve Type Long, Maximum Chest Size 45 1/2 in, ANSI Type R, Cuff Style Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.