Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Sleeve Shirt, V-Neck, Hi-Vis Orange

  • Mfr # 313M6118X

  • Zoro # G722917317


product price: $33.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313M6118X
Zoro #
G722917317
UPC #
616314772542
Country of Origin
China

Description

Long Sleeve Shirt, Gender Men's, ANSI Class 3, Shirt Style Long Sleeve Shirt, Back Stripe Pattern X, Material Cotton, Polyester, Number of Outside Pockets 1, Front Closure Type Buttons, Collar Style V-Neck, Color Hi-Vis Orange, Size XL, Size-Body Type Regular, Fabric Weight 4.5 oz, Garment Features Navy Bottom, Standards ANSI, CSA Z96, Sleeve Type Long, Maximum Chest Size 44 1/2 in, ANSI Type R, Features 2 in Reflective Tape, Chest Pocket, Heat Sealed Perforated Tape, Long Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.