Shop PIP
See all product information
Create Account
Mag Readers Eyewear, Reading Magnifier, Corrective Bifocal +2.00 Diopter, PR
- Mfr # 250-25-0020
- Zoro # G312467741
product price:Â
$
8.49
/pr
Sold in multiples of 12Â prs for
$101.88
Key Features
Diopter Strength
2
Lens Coating
Anti-Scratch
Frame Style
Universal
Lens Color
Clear
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-25-0020
- Zoro #
- G312467741
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Diopter Strength
- 2
- Lens Coating
- Anti-Scratch
- Frame Style
- Universal
- Lens Color
- Clear
- Frame Color
- Black
- Standards
- ANSI Z87.1+
- Frame Type
- Rubber Tips
Dimensions
- Eyewear Size
- OS
Description
PIP MAG READERS EYEWEAR, READING MAGNIFIER, CORRECTIVE BIFOCAL +2.00 DIOPTER, CLEAR POLYCARBONATE LENS, BLACK NYLON FRAME, RUBBER NOSE AND, Box Qty.: 12 Pair -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.