Zoro Homepage

Manzella Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 500-S

  • Zoro # G4526061


product price: $11.79
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-S
Zoro #
G4526061
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Size - Numeric
7

Details

Item
Manzella Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
ATA 500
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
ATA(R)
Glove Construction
Seamless Knit
Palm Material
Polyurethane
Standards
ANSI Level A3, CE Rated
Application
Metal Fabrication, Glass Handling, Automotive, Paper Manufacturing, Aerospace, Public Utilities, Appliance Manufacturing, Plastics and Molding, Any Small Parts Assembly
Glove Hand Style
Left and Right
Brand and Series
PIP ATA 500
Cut-Resistance Coverage
Full
Glove Back Material
Seamless Knit
Insulated
No
Silicone-Free
Yes
Sold As
Pair
Impact Protection Style
Standard
Double-Dipped
No
Minimum Temperature
Not Rated
Palm Type
Coated
Glove Coating Color
Yellow
Lint-Free
No
Glove Features
Silicone-Free
EN ISO 374-5 Microorganism Protection Type
No
Reversible
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Pairs per Package
12
Hem Style
Finished
Latex-Free
No
Includes Finger Fourchettes
No
Glove Lining Material
ATA, Lycra
Finger Coverage
Full Finger
Hand Protection Style
Glove
Knit Material Color
Yellow
Palm Style
Grip
Fabric Weight
13 g

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Weight 13 g, Standards ASTM/ANSI 105-2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.