Zoro Homepage
This item is Discontinued.
Pip MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair 34-8743

MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (Discontinued)

  • Mfr # 34-8743
  • Zoro # G4599756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8743
Zoro #
G4599756
UPC #
616314155499
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
8.75 in
Thickness
15 ga
Size- Alpha
M

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green/Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
MaxiFlex(R) Cut(TM) 34-8743
Cuff Style
Knit
Glove Hand Style
Left and Right
Hand
Right/Left
ANSI/ISEA Puncture Level
Not Rated
Cut Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Palm Material
Nitrile
Abrasion Resistant
Yes
Coating Material
Nitrile
Finger Style
Full
Weight
Light
Finger Material
Nitrile
Puncture Resistant
No
Thumb Style
Straight
Lining
High-Performance Polyethylene
Standards
ANSI/ISEA
Application
Finishing Work, Oily Parts and Components Handling, Maintenance, Warehousing, Wiring Operations
Glove Cut
Seamless knit
ANSI/ISEA Cut Level - 2011
2
Glove Back Material
HPPE
Hand Style
Left and Right
Silicone-Free
No
Touchscreen Compatible
Yes
Products By Industry
Electrical

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.