Zoro Homepage
This item is Discontinued.
Pip MaxiFlex Seamless Knits, ATG, S, PK12 34-875/S

MaxiFlex Seamless Knits, ATG, S, PK12 (Discontinued)

  • Mfr # 34-875/S
  • Zoro # G9128493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-875/S
Zoro #
G9128493
UPC #
616314018008
Country of Origin
Sri Lanka

Dimensions

Size
S
Glove Size
S
Thickness
15 ga

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Microfoam
Glove Construction
Seamless Knit
Coating Material
Foam Nitrile
Coating Coverage
3/4 Dip
Glove Materials
Nitrile/Lycra/Nylon
Base Coating Material
Foam Nitrile
Series
MaxiFlex(R) Ultimate(TM)
Glove Hand Style
Left and Right
Latex-Free
No
Brand and Series
PIP MaxiFlex(R) Ultimate(TM)
Glove Material Color
Gray
Cuff Style
Knit
Biodegradable
Non-Biodegradable
Anti-Static
No
Glove Coating Color
Black
Touchscreen Compatible
No
Glove Lining Material
Lycra/Nylon
Knit Material
Nitrile
Knit Material Color
Gray/Black
Color (Knit/Coating)
Gray/Black / Black
Material (Thck)
Nitrile ( 15 ga )
Palm Coating Material
Nitrile

Description

Coated Gloves, Glove Style Seamless Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.