Coated Gloves, Microporous Nitrile, Foam, Full, 4 Abrasion Level, Gray/Black, XS (6) 12 PK
Mfr # 34-876/XS
Zoro # G9128627
product price: $85.15
/pk 12, $7.10/ea
Free Shipping & Returns
Key Features
Color
Gray/Black
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-876/XS
Zoro #
G9128627
UPC #
616314011375
Country of Origin
Sri Lanka
Dimensions
Glove Size
XS (6)
Thickness
15 ga
Glove Length
7.9 in
Glove Length Style
Standard
Size- Numeric
6
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.