MaxiFlex Ultimate Seamless Knit Gloves, Foam Nitrile Coated, Palm/Finger, Black/Gray, 3XL, 12 PK

  • Mfr # 34-874

  • Zoro # G1010412


product price:  $71.59
/pk 12, $5.97/ea

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-874
Zoro #
G1010412
UPC #
616314017940
Country of Origin
Sri Lanka

Dimensions

Glove Size
3XL (12)
Thickness
15 ga
Glove Length
9.4 in
Size
3XL
Glove Length Style
Standard
Size- Numeric
12

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Microfoam
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry/Light Oil
Resists
Oils, Abrasions, Snags, Punctures
Application
Small Oily Parts, General Assembly, Machining, Micro-Engineering, Automotive Components, Painting, Horticulture
Thumb Style
Wing
ANSI/ISEA Cut Level
A1
ANSI Cut Grams
340
Coating Material
Foam Nitrile
Coating Coverage
Palm
ANSI/ISEA Cut Load
340
Glove Materials
Nitrile/Lycra/Nylon
Base Coating Material
Foam Nitrile
Biodegradable
Non-Biodegradable
Glove Coating Color
Black
Series
MaxiFlex(R) Ultimate(TM) 34-874
Glove Material Color
Gray
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - 2011
1
Latex-Free
No
Anti-Static
No
Touchscreen Compatible
No
Cuff Style
Knit
Glove Liner Material
Lycra/Nylon
Brand and Series
PIP MaxiFlex(R) Ultimate(TM) 34-874
Knit Material
Nylon
Glove Lining Material
Lycra/Nylon
Coating Type
Dipped
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Glove Features
Silicone-Free
Finger Coverage
Full Finger
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products