Zoro Homepage

Maximum Ergonomic Anti-Vibration Gloves, Large, Split Cowhide Leather, Slip-On/Open Cuff, Black

  • Mfr # 122-169/L

  • Zoro # G916312096


product price: $11.19
/ea
Sold in multiples of 72 for $805.68

Key Features

Color
Beige
Glove Size
L
Palm Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122-169/L
Zoro #
G916312096
UPC #
616314010408
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Color
Beige
Palm Material
Leather

Description

PIP maximum Safety anti-vibration gloves ergonomic, series: 122-169, L, grain cowhide leather palm, cowhide leather, black, half finger, unlined, open cuff, uncoated, elastic closure, 9.6 in length, resists: abrasion and cutthe maximum Safety brand of high performance gloves was developed to provide the added protection needed that most gloves aren't designed to provide. Depending on your needs, maximum Safety provides various solutions for impact protection, cold protection, heat protection, fr and ar protection and more! advancements in our design also provide ergonomic solutions that increase comfort while reducing hand fatigue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.