Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maximum Safety, Gunner Av, Grey, PR

  • Mfr # 120-4400/XL

  • Zoro # G9316699


product price: $23.99
/pr
Sold in multiples of 12 for $287.88

Key Features

Minimum Temperature
Not Rated
Size- Alpha
XL
Color
Black
Palm Construction
Padded
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-4400/XL
Zoro #
G9316699
UPC #
616314069383
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size- Alpha
XL

Details

Item
Maximum Safety,Gunner Av,Gray
Minimum Temperature
Not Rated
Color
Black
Palm Construction
Padded
Palm Material
Synthetic Leather

Description

Maximum Safety,Gunner Av,Gray, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.