Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-874/XXL
Zoro #
G4936574
UPC #
616314066061
Country of Origin
Sri Lanka
Details
Item
Mechanics Gloves
Color
Black/Gray
ANSI/ISEA Abrasion Level
4
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
1
ANSI Cut Grams
340
Resists
Oils, Abrasions, Snags, Punctures
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry/Light Oil
Application
Small Oily Parts, General Assembly, Machining, Micro-Engineering, Automotive Components, Painting, Horticulture
Thumb Style
Wing
Palm Material
Nitrile/Nylon
Palm Construction
Seamless Knit
ANSI/ISEA Cut Load
340
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Description
Mechanics Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.