This item is Discontinued.

Pip Mechanics Gloves, L, Black/Orange, Spandex/Foam((96% Nylon, 4% Spandex) 120-4700/L

Mechanics Gloves, L, Black/Orange, Spandex/Foam((96% Nylon, 4% Spandex) (Discontinued)

  • Mfr # 120-4700/L
  • Zoro # G4937116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-4700/L
Zoro #
G4937116
UPC #
616314118487
Country of Origin
Pakistan

Details

Item
Mechanics Gloves
Color
Black/Orange
Palm Material
Synthetic Leather
Application
Petrochemical, Construction, Auto Repair, Demolition, Manufacturing, Mining, Fabrication, Landscaping
Palm Construction
Cut/Sewn
Standards
CE EN 388 (4131)
Lining
Spandex Nylon
Closure Type
hook-and-loop
Finger Style
Full/Reinforced Fingertips
Back Material
Spandex/Foam((96% Nylon, 4% Spandex)
Cuff
Open
Stitching Material
Nylon

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.