Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Mechanics Gloves, L, Black/Orange, Spandex/Foam (Discontinued)

  • Mfr # 120-4700/L
  • Zoro # G3197097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-4700/L
Zoro #
G3197097
UPC #
616314118487
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Mechanics Gloves
Color
Black/Orange
Palm Material
Synthetic Leather
Application
Auto Repair, Construction, Demolition, Fabrication, Landscaping, Manufacturing, Mining, Petrochemical
Palm Construction
Cut/Sewn
Closure Type
hook-and-loop
Finger Style
Full/Reinforced Fingertips
Back Material
Spandex/Foam
Lining
Spandex Nylon
Stitching Material
Nylon
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
5mm Rubber Sheet Bumpers

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.