Shop PIP
See all product information
Create Account
Men's Flame Resistant Pants, 13.1 cal/sq cm, 10.5 oz Aramid
- Mfr # 385-FRSJ-4834
- Zoro # G711775089
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Aramid
ATPV Rating
13.1 cal/sq cm
Fabric Weight
10.5 oz
Color
Blue
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRSJ-4834
- Zoro #
- G711775089
- UPC #
- 616314799860
- Country of Origin
- China
- Item
- Flame Resistant Pants
- Material Trade Name
- Aramid
- ATPV Rating
- 13.1 cal/sq cm
- Fabric Weight
- 10.5 oz
- Color
- Blue
- Gender
- Men's
- Inseam
- 34 in
- Standards
- ASTM F1506, NFPA 2112-2023, NFPA 70E
- Arc Flash PPE Category
- 2
- ANSI Class
- Not Rated
- Number of Pockets
- 5
- Waist Closure
- Button
- Features
- Added Spandex Provides Increased Mobility and Comfort, All Metal Thermally Protected from the Skin, Bar-Tacked at All Stress Points, One-Way Heavy Duty #5 Brass Zipper on Aramid Tape
- Pant Fit
- Straight Fit
- Leg Fit
- Straight Leg
- Pant Type
- Jeans
- High-Visibility
- No
- Insulated for Cold Conditions
- No
- Jean Wash
- Classic Blue
- Waist Rise
- Mid Rise
- Includes Cargo Pocket
- No
- Wire Color
- Blue
Dimensions
- Maximum Waist Size
- 48 in
- Tag Size
- 48 x 34
- Fits Chest Size
- Added Spandex Provides Increased Mobility and Comfort, All Metal Thermally Protected from the Skin, Bar-Tacked at All Stress Points, One-Way Heavy Duty #5 Brass Zipper on Aramid Tape
Description
ATPV Rating 13.1 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Features Added Spandex Provides Increased Mobility and Comfort, All Metal Thermally Protected from the Skin, Bar-Tacked at All Stress Points, One-Way Heavy Duty #5 Brass Zipper on Aramid Tape, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Flame Resistant Pant, Jean Wash Classic Blue, Leg Fit Straight Leg, Material Trade Name Aramid, Maximum Waist Size 48 in, Number of Pockets 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.