Men's Flame-Resistant Shirt, 10.6 cal/sq cm, 2XL, Aramid

  • Mfr # 385-FRHN-(OR)-2X

  • Zoro # G811775088


product price: $73.99
/ea

Key Features

Fabric Weight
6.5 oz
ATPV Rating
10.6 cal/sq cm
Features
Melamine Fire-Resistant Buttons
Standards
ANSI/NFPA 2112-2012, ASTM F1506, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-FRHN-(OR)-2X
Zoro #
G811775088
UPC #
616314161117
Country of Origin
China

Dimensions

Size
2XL
Maximum Waist Size
48 in
Sleeve Length Type
Long
Minimum Chest Size
50 in
Maximum Chest Size
56 in
Minimum Waist Size
45 in
Size - Body Type
Tall

Details

Item
Flame-Resistant Shirt
Color
Orange
Fabric Weight
6.5 oz
ATPV Rating
10.6 cal/sq cm
Features
Melamine Fire-Resistant Buttons
Standards
ANSI/NFPA 2112-2012, ASTM F1506, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Aramid
Gender
Men's
Hazard Risk Category (HRC)
Level 2
Garment Type
Shirt
ANSI Class
Not Rated
High-Visibility
No
Number of Pockets
1
Closure Type
Pullover
Shirt Style
Henley
Pocket Location
Chest
Cuff Style
Elastic
Collar Style
No Collar
Back Stripe Pattern
None

Description

ANSI Class Not Rated, ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Orange, Fabric Weight 6.5 oz, Features Melamine Fire-Resistant Buttons, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Aramid, Maximum Chest Size 56 in, Maximum Waist Size 48 in, Minimum Chest Size 50 in, Minimum Waist Size 45 in, Neck Style Not Applicable, Number of Pockets 1, Pocket Location Chest, Protection Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.